Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accu-Shield, 4 in x 6 in

  • Mfr # MACC825XP

  • Zoro # G611700297


product price: $14.19
/ea

Key Features

Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Height
4 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC825XP
Zoro #
G611700297
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Size
4" x 6"

Details

Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Material
Accu-Shield

Description

Accuform OSHA NOTICE SAFETY SIGN NO WEAPONS MACC825XP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.