Accuform Signs Wet Zone Store-Board, Max Duty Aluminum, Green on Black

  • Mfr # PSB611GNBK

  • Zoro # G105671744


product price:  $951.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSB611GNBK
Zoro #
G105671744
UPC #
-
Country of Origin
United States

Description

Accuform signs wet zone store-board, max duty aluminum, green on black designed for wet environments, color code your cleaning tools for distinct purposes. features: store-boards create a critical control point in an haccp management system, helping to prevent or eliminate a food safety hazard or keep it at a manageable level prevents cross contamination by keeping specified equipment separate and easily identified board includes stainless steel hardware board dimensions: 68-inch h x 30-inch w, sold individually max-duty aluminum is a versatile material that provides the strength of metal yet never rusts features uv protective coating to prevent fading, chemical damage and graffiti chemical-, abrasion-, impact-, and uv-resistant .080" thick board measures 68" h x 30" w service temperature: -40 to 250f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.