Zoro Homepage

Accuform Stopout 120/240 Circuit Breaker Lockout, Triple Pole, Plastic

  • Mfr # KDD162

  • Zoro # G305668681


product price: $49.49
/ea

Key Features

Material
Plastic
Color
Red
Standards
OSHA 29 CFR 1910.147
For Maximum Padlock Shackle Diameter
9/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDD162
Zoro #
G305668681
UPC #
846642040956
Country of Origin
China

Dimensions

For Maximum Padlock Shackle Diameter
9/32 in

Details

Material
Plastic
Color
Red
Standards
OSHA 29 CFR 1910.147

Description

Accuform kdd162 stopout 120/240 circuit breaker lockout, triple pole, plastic features: keep circuit breaker safely in the off position with a lockout device. ratchet down to quickly fit and secure lockout onto triple-pole circuit breaker pump action of handle quickly secures lockouts to breaker switch nique design allows for fastest lockout application time and quick and easy removal as well. Metal jaws for optimum secure grip visible safety red to call attention to the locked-out switch fast secure application with quick-release tab for removal accommodates up to 9/32" diameter padlock shackle can meet the device needs in accordance to osha 29 cfr 1910.147

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.