Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Accuform Stopout Lockout/Tagout Cabinet Center, Steel

  • Mfr # KSK369

  • Zoro # G805989996


product price: $1,250.99
/ea
Free Shipping & Returns

Key Features

Key Type
Keyed Differently
Includes
1 cabinet (steel, 16 1/4"h x 15"w x 5 1/2"d), 1 lockout scissor hasp (1" opening), 1 lockout scissor hasp (1 1/2" opening), 1 stopout aluma-tag hasp (1 1/2" opening), 3 steel padlocks (keyed differently, 3/4" shackle), 3 steel padlocks (keyed differently, 1 1/2" shackle), 25 hs-laminate lockout tags, 25 plastic ties, 2 stopout circuit breaker lockouts, 25 stopout circuit breaker lockout tab tags, 2 stopout gate valve lockouts (1" 2 1/2" handle), 2 stopout gate valve lockouts (2 1/2" 5" handle), 1 stopout stopplug multi-plug lockout, 1 stopout stopplug 110 vac plug lockout
Standards
OSHA 29 CFR 1910.147
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KSK369
Zoro #
G805989996
UPC #
-
Country of Origin
United States

Details

Key Type
Keyed Differently
Includes
1 cabinet (steel, 16 1/4"h x 15"w x 5 1/2"d), 1 lockout scissor hasp (1" opening), 1 lockout scissor hasp (1 1/2" opening), 1 stopout aluma-tag hasp (1 1/2" opening), 3 steel padlocks (keyed differently, 3/4" shackle), 3 steel padlocks (keyed differently, 1 1/2" shackle), 25 hs-laminate lockout tags, 25 plastic ties, 2 stopout circuit breaker lockouts, 25 stopout circuit breaker lockout tab tags, 2 stopout gate valve lockouts (1" 2 1/2" handle), 2 stopout gate valve lockouts (2 1/2" 5" handle), 1 stopout stopplug multi-plug lockout, 1 stopout stopplug 110 vac plug lockout
Standards
OSHA 29 CFR 1910.147

Description

Accuform ksk369 stopout lockout/tagout cabinet center, steel features: lockout devices contained in a kit, making it convenient, easily accessible, and portable. kits contain a variety of lockout devices and accessories for shutting down equipment and machinery before conducting maintenance or repairs have the necessary equipment to help comply with osha 29 cfr 1910.147 safety lockout/tagout requirements industrial strength, steel cabinet has side hinge door with lockable clasp powder-coated for durable, scratch-resistant finish keyholes in back for wall mount, or sturdy handle for transport includes 1 cabinet (steel, 16 1/4"h x 15"w x 5 1/2"d), 1 lockout scissor hasp (1" opening), 1 lockout scissor hasp (1 1/2" opening), 1 stopout aluma-tag hasp (1 1/2" opening), 3 steel padlocks (keyed differently, 3/4" shackle), 3 steel padlocks (keyed differently, 1 1/2" shackle), 25 hs-laminate lockout tags, 25 plastic ties, 2 stopout circuit breaker lockouts, 25 stopout circuit breaker lockout tab tags, 2 stopout gate valve lockouts (1" 2 1/2" handle), 2 stopout gate valve lockouts (2 1/2" 5" handle), 1 stopout stopplug multi-plug lockout, 1 stopout stopplug 110 vac plug lockout

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.