Zoro Homepage

Acrylic, 11 in x 8.5 in, Mounting Holes

  • Mfr # DTA112

  • Zoro # G411675436


product price: $24.49
/ea

Key Features

Sign Material
Acrylic
Height
11 in
Length
11"
Width
8.5 in
Size
11"H x 8 1/2"W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTA112
Zoro #
G411675436
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Length
11"
Width
8.5 in
Size
11"H x 8 1/2"W
Thickness
1/8-in

Details

Sign Material
Acrylic
Sign Mounting Style
Mounting Holes

Description

ACCUFORM WALLMOUNT SIGN HOLDERS INSERT SIZE 11 DTA112

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.