Zoro Homepage

Acrylic, 14 in x 10 in, Mounting Holes

  • Mfr # DTA116

  • Zoro # G211675476


product price: $29.45
/ea

Key Features

Sign Material
Acrylic
Height
14 in
Width
10 in
Size
10"H x 14"W
Thickness
1/8-in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTA116
Zoro #
G211675476
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in
Size
10"H x 14"W
Thickness
1/8-in

Details

Sign Material
Acrylic
Sign Mounting Style
Mounting Holes

Description

ACCUFORM WALLMOUNT SIGN HOLDERS INSERT SIZE 10 DTA116

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.