Zoro Homepage

ADA Accessible Sign, 14 in x 10 in

  • Mfr # MFEX545VP

  • Zoro # G216312833


product price: $14.65
/ea

Key Features

Sign Material
Plastic
Size
14" x 10"
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Sign Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFEX545VP
Zoro #
G216312833
UPC #
-
Country of Origin
United States

Dimensions

Size
14" x 10"
Mounting Hole Dia.
0.1875 in

Details

Item
ADA Accessible Sign
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Sign Shape
Rectangular
Product Type
Safety Sign
Graffiti Resistant
Yes
Sign Legend
Area Of Refuge
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Maximum Service Temperature
168 Degrees F
Minimum Service Temperature
-90 Degrees F
Material Properties
Flexible
Protective Coating
Clear Liquid Laminate

Description

ADA Accessible Sign, Rectangular, Sign Legend Area Of Refuge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.