ADA Accessible Sign, Vinyl, Adhesive
Mfr # MFS710
Zoro # G216312826
product price: $26.99
/eaKey Features
Sign Material
Vinyl
Size
17"
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Background Color
White/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFS710
Zoro #
G216312826
UPC #
-
Country of Origin
United States
Dimensions
Size
17"
Diameter
17 in
Details
Item
ADA Accessible Sign
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Background Color
White/Blue
Adhesive Type
Acrylic
Graffiti Resistant
Yes
Product Type
Floor Sign
Chemical Resistant
Yes
Adhesive Style
Permanent
Sign Legend
Area Of Refuge
Anti-Slip Surface
Yes
Protective Coating
Clear Liquid Laminate
Description
ADA Accessible Sign, Sign Legend Area Of Refuge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.