Zoro Homepage

ADA Braile Restroom Sign, 9 in x 6 in

  • Mfr # PAD107BU

  • Zoro # G816312820


product price: $23.65
/ea

Key Features

Sign Material
Acrylic
Size
9 in x 6 in
Thickness
0.125 in
Sign Mounting Style
Adhesive
UV Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD107BU
Zoro #
G816312820
UPC #
846642025380
Country of Origin
United States

Dimensions

Size
9 in x 6 in
Thickness
0.125 in
Sign Legend Character Height
1/32 in

Details

Item
ADA Braile Restroom Sign
Sign Material
Acrylic
Sign Mounting Style
Adhesive
UV Resistant
Yes
Sign Shape
Rectangular
Printed Language
Braille
Sign Background Color
White/Blue
Sign Header Style
Braille
Sign Legend Style
Symbol and Text
Product Type
Tactile Sign
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Includes
Double-Faced Foam Tape
Chemical Resistant
Yes
Adhesive Style
Permanent
ADA Compliant
Yes
Protective Coating
Clear Liquid Laminate
Sign Legend
Men

Description

ADA Braile Restroom Sign, Rectangular, Braille, Sign Legend Men, Sign Legend Style Symbol and Text, Sign Legend Character Height 1/32 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.