Zoro Homepage

ADA Braile Restroom Sign, 9 in x 6 in

  • Mfr # PAD113BU

  • Zoro # G616312815


product price: $23.65
/ea

Key Features

Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Rectangular
Printed Language
Braille
Sign Background Color
White/Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD113BU
Zoro #
G616312815
UPC #
-
Country of Origin
United States

Details

Item
ADA Braile Restroom Sign
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Rectangular
Printed Language
Braille
Sign Background Color
White/Blue
Sign Legend
Men
Chemical Resistant
Yes
Product Type
Tactile Sign
Sign Header Style
Braille
Sign Legend Style
Text
Graffiti Resistant
Yes
ADA Compliant
Yes
Protective Coating
Clear Liquid Laminate

Description

ADA Braile Restroom Sign, Rectangular, Braille, Sign Legend Men, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.