ADA Braile Restroom Sign, 9 in x 6 in
Mfr # PAD114BU
Zoro # G516312816
product price: $23.65
/eaKey Features
Sign Material
Acrylic
Size
9 in x 6 in
UV Resistant
Yes
Sign Shape
Rectangular
Sign Background Color
White/Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAD114BU
Zoro #
G516312816
UPC #
-
Country of Origin
United States
Dimensions
Size
9 in x 6 in
Details
Item
ADA Braile Restroom Sign
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Rectangular
Sign Background Color
White/Blue
Printed Language
Braille
Product Type
Tactile Sign
Chemical Resistant
Yes
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Legend
All Gender
ADA Compliant
Yes
Sign Header Style
Braille, Text
Protective Coating
Clear Liquid Laminate
Description
ADA Braile Restroom Sign, Rectangular, Braille, Sign Legend All Gender, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.