Zoro Homepage

ADA Braile Restroom Sign, 9 in x 6 in

  • Mfr # PAD122BK

  • Zoro # G416312824


product price: $23.65
/ea

Key Features

Sign Material
Acrylic
Size
9 in x 6 in
UV Resistant
Yes
Sign Shape
Rectangular
Sign Background Color
White/Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAD122BK
Zoro #
G416312824
UPC #
846642025618
Country of Origin
United States

Dimensions

Size
9 in x 6 in

Details

Item
ADA Braile Restroom Sign
Sign Material
Acrylic
UV Resistant
Yes
Sign Shape
Rectangular
Sign Background Color
White/Black
Printed Language
Braille, English
ADA Compliant
Yes
Sign Legend
Family Restroom
Product Type
Tactile Sign
Sign Legend Style
Symbol
Sign Header Style
Braille, Symbol
Adhesive Style
Permanent
Chemical Resistant
Yes
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate

Description

ADA Braile Restroom Sign, Rectangular, Braille, English, Sign Legend Family Restroom, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.