Security Ruler Tape, 2x36 in, Adhesive Mylar
- Mfr # PTR428
- Zoro # G4053366
product price:Â
$
30.49
/ea
Key Features
Material
Mylar
Graduations
Inches and Feet Starting at 44 in and Going up to 80 in
Tape Measure Product Grouping
Adhesive Tape Measure
Blade Material
Mylar/Polyester
Blade Length
37 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PTR428
- Zoro #
- G4053366
- UPC #
- -
- Country of Origin
- United States
- Item
- Security Height Tape Rule
- Material
- Mylar
- Graduations
- Inches and Feet Starting at 44 in and Going up to 80 in
- Tape Measure Product Grouping
- Adhesive Tape Measure
- Blade Material
- Mylar/Polyester
- Blade Color
- White
- Graduation Type
- ft/in
- Case Type
- No Case
- Features
- Adhesive Back
- Measurement Type
- SAE/Metric
- Color
- White
- Adhesive Type
- Permanent Adhesive
- System of Measurement
- SAE
- Reading Direction
- Bottom to Top
- Accuracy
- +/- 0.5 in
- Orientation
- Vertical
- Graduation Units
- Feet
- Graduation Marks
- 1/2 in
- Numeric Format
- Fractional
- Graduation Color
- Black
- Shell Material
- Mylar
- Wire Color
- White
- Traction Material
- Mylar
Dimensions
- Blade Length
- 37 in
- Blade Width
- 2 in
- Length - SAE
- 37 in
- Overall Width
- 2 in
- Fits Chest Size
- Adhesive Back
Description
If you need a tape measure that sticks to surfaces, the Accuform PTR428 Security Ruler Tape is the ideal choice. The adhesive back of this tape measure allows it to stick securely to smooth surfaces such as metal and fiberboard. This 37 in. long and 2 in. wide ruler has both inches and feet graduations starting at 44 in and going up to 80 in respectively. It also has a measurement type of SAE/metric with graduation type of ft/in. The blade is made from Mylar/polyester, which ensures that it will not scratch or damage your work surface. With its 37" length and 2" width, the Accuform PTR428 Security Ruler Tape is an excellent tool for measuring objects with ease and accuracy.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.