Zoro Homepage

Adhesive Dura-Poly, 2-1/2 in Width, 0.025 in Height, , 25 PK

  • Mfr # THS101PTP

  • Zoro # G213305517


product price: $45.99
/pk 25, $1.84/ea

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
THS101PTP
Zoro #
G213305517
UPC #
846642039585
Country of Origin
United States

Dimensions

Height
0.025 in
Width
2-1/2 in
Length
2-1/2 in

Details

Material
Adhesive Dura-Poly

Description

Accuform Hazardous Material Tag, NFPA DIAMONDHAZARD CODE INDEX Legend, RPPlastic, 38 in, Metal GrommetInform workers about the status of equipment with highstrength RPPlastic tags for use in tough industrial environments Accuform's durable, waterresistant RPPlastic tags withstand dirty, greasy industrial environments, as well as outdoor exposure Top has 38 in hole reinforced with metal grommet to prevent pull off

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.