Zoro Homepage

Adhesive Dura-Poly, 3 in Width, 0.025 in Height, , 25 PK

  • Mfr # MDT189LTP

  • Zoro # G713307905


product price: $60.29
/pk 25, $2.41/ea

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
3 in
Length
1-1/2 in
Header
Danger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT189LTP
Zoro #
G713307905
UPC #
841669120308
Country of Origin
United States

Dimensions

Height
0.025 in
Width
3 in
Length
1-1/2 in

Details

Material
Adhesive Dura-Poly
Header
Danger
Standards
OSHA

Description

Accuform OSHA DANGER SAFETY TAG DO NOT MDT189LTP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.