Adhesive Dura-Poly, 3 in Width, 0.025 in Height, , 25 PK

  • Mfr # MDT639CTP

  • Zoro # G713308025


product price: $17.89
/pk 25, $0.72/ea

Key Features

Material
Adhesive Dura-Poly
Height
0.025 in
Width
3 in
Length
1-1/2 in
Header
Caution
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDT639CTP
Zoro #
G713308025
UPC #
-
Country of Origin
United States

Dimensions

Height
0.025 in
Width
3 in
Length
1-1/2 in

Details

Material
Adhesive Dura-Poly
Header
Caution

Description

Accuform Safety Tag, CAUTION DO NOT ENTER Legend, 534 in Height, 314 in Width, PFCardstock, 38 in Hole, Reinforced PullProof Metal Grommet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.