
Adhesive Dura-Poly, 3 in Width, 0.025 in Height, , 5 PK
Mfr # FRMLT400LTM
Zoro # G313304137
product price: $15.45
/pk 5, $3.09/eaKey Features
Material
Adhesive Dura-Poly
Height
0.025 in
Width
3 in
Length
1-1/2 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMLT400LTM
Zoro #
G313304137
UPC #
-
Country of Origin
United States
Dimensions
Height
0.025 in
Width
3 in
Length
1-1/2 in
Details
Material
Adhesive Dura-Poly
Header
Danger
Standards
OSHA
Description
Accuform OSHA DANGER LOCKOUT SAFETY TAGS DO FRMLT400LTM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.