
Adhesive Dura-Poly, 3 in Width, 0.025 in Height, , 5 PK
Mfr # TCF127PTM
Zoro # G313304632
product price: $10.45
/pk 5, $2.09/eaKey Features
Material
Adhesive Dura-Poly
Height
0.025 in
Width
3 in
Length
1-1/2 in
Header
Danger
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCF127PTM
Zoro #
G313304632
UPC #
-
Country of Origin
United States
Dimensions
Height
0.025 in
Width
3 in
Length
1-1/2 in
Details
Material
Adhesive Dura-Poly
Header
Danger
Description
French Bilingual Safety Tags, DANGER DO NOT OPERATE MY LIFE IS ON THE LINE, 5.75in x 3.25in, RP-Plastic, 5PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.