Adhesive Dura-Poly, 3 in x 10 in, Adhesive
Mfr # LFXG562XVE
Zoro # G115238708
product price: $8.65
/eaSold in multiples of 2 for $17.30
Key Features
Height
3 in
Width
10 in
Thickness
0.005 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LFXG562XVE
Zoro #
G115238708
UPC #
-
Country of Origin
United States
Dimensions
Height
3 in
Width
10 in
Thickness
0.005 in
Details
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Description
Safety Label, FOR WOOD PAPER TEXTILES & RUBBISH FIRES CLASS A NOT ELECTRICAL EQUIPMENT, 3 x 10, Adhesive Dura-Poly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.