Zoro Homepage

Adhesive Dura-Poly, 4 in x 4 in, Adhesive

  • Mfr # LRST501XVE

  • Zoro # G415240265


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Sign Material
Adhesive Dura-Poly
Height
4 in
Width
4 in
Thickness
0.005 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LRST501XVE
Zoro #
G415240265
UPC #
846642095406
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Thickness
0.005 in

Details

Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
Sign Shape
Octagon

Description

Safety Label, STOP WASH HANDS BEFORE AND AFTER, 4 Octagon, Adhesive Dura-Poly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.