Zoro Homepage

Adhesive Dura-Poly, 4 in x 6 in, Adhesive

  • Mfr # MACC825XV

  • Zoro # G611700242


product price: $7.89
/ea
Sold in multiples of 2 for $15.78

Key Features

Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Material
Adhesive Dura-Poly
Height
4 in
Width
6 in
Size
4" x 6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MACC825XV
Zoro #
G611700242
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
6 in
Size
4" x 6"

Details

Legend
No Weapons Allowed - The Possession Of Any And All Dangerous Weapons Is Prohibited On These Premises
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate

Description

ACCUFORM OSHA NOTICE SAFETY SIGN NO WEAPONS MACC825XV

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.