
Adhesive Dura-Poly, 7 in x 10 in, Adhesive
Mfr # SHMEXT910XV
Zoro # G511741505
product price: $10.55
/eaKey Features
Sign Material
Adhesive Dura-Poly
Height
7 in
Width
10 in
Size
7 in x 10 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHMEXT910XV
Zoro #
G511741505
UPC #
-
Country of Origin
United States
Dimensions
Height
7 in
Width
10 in
Size
7 in x 10 in
Details
Sign Material
Adhesive Dura-Poly
Sign Mounting Style
Adhesive
UV Resistant
UV protective laminate
Description
Accuform Safety Sign NOT AN EXIT 7 in x 10 in SHMEXT910XV
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.