
Adhesive Glow Vinyl, 10 in x 14 in, adhesive-coated back
Mfr # MLFX903GF
Zoro # G511710075
product price: $34.39
/eaKey Features
Sign Material
Adhesive Glow Vinyl
Height
10 in
Width
14 in
Sign Mounting Style
adhesive-coated back
UV Resistant
UV light
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MLFX903GF
Zoro #
G511710075
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Sign Material
Adhesive Glow Vinyl
Sign Mounting Style
adhesive-coated back
UV Resistant
UV light
Description
ACCUFORM FDC REFLECTIVE SIGN FDC WHITE ON RED MLFX903GF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.