Zoro Homepage

Adhesive Paper, 6 in x 6 in, Adhesive

  • Mfr # MHZW45PSP

  • Zoro # G215238264


product price: $13.49
/ea

Key Features

Height
6 in
Width
6 in
Size
6" x 6"
Thickness
0.25 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW45PSP
Zoro #
G215238264
UPC #
846642088866
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Size
6" x 6"
Thickness
0.25 in

Details

Sign Material
Adhesive Paper
Sign Mounting Style
Adhesive

Description

Hazardous Waste Label, MATERIALS FOR RECYCLE, 6 x 6, Adhesive Paper, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.