
Adhesive Poly, 10 in x 14 in, Adhesive
Mfr # FRMFSD984VS
Zoro # G111686220
product price: $13.75
/eaKey Features
Sign Material
Adhesive Poly
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FRMFSD984VS
Zoro #
G111686220
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Accuform SAFETY SIGN EMERGENCY EYE WASH 10 in X FRMFSD984VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.