Adhesive Poly, 10 in x 14 in, Adhesive
- Mfr # SHMADM832VS
- Zoro # G511741499
product price:Â
$
14.19
/ea
Key Features
Sign Material
Adhesive Poly
Height
10 in
Width
14 in
Size
10" x 14"
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SHMADM832VS
- Zoro #
- G511741499
- UPC #
- -
- Country of Origin
- United States
- Sign Material
- Adhesive Poly
- Sign Mounting Style
- Adhesive
Dimensions
- Height
- 10 in
- Width
- 14 in
- Size
- 10" x 14"
Description
ACCUFORM OSHA NOTICE SAFETY SIGN NOT AN EXIT SHMADM832VS
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.