Zoro Homepage

Adhesive Poly, 12 in x 12 in, Adhesive

  • Mfr # MPCS550VS

  • Zoro # G111716903


product price: $13.75
/ea

Key Features

Sign Material
Adhesive Poly
Height
12 in
Width
12 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPCS550VS
Zoro #
G111716903
UPC #
-
Country of Origin
United States

Dimensions

Height
12 in
Width
12 in

Details

Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Accuform CSA PICTOGRAMS 12 in DIAMETER ADHESIVE MPCS550VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.