
Adhesive Poly, 12 in x 12 in, Adhesive
Mfr # MPCS586VS
Zoro # G111707215
product price: $13.75
/eaKey Features
Sign Material
Adhesive Poly
Height
12 in
Width
12 in
Size
12" square
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPCS586VS
Zoro #
G111707215
UPC #
-
Country of Origin
United States
Dimensions
Height
12 in
Width
12 in
Size
12" square
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Sign Shape
Square
Description
Accuform CSA PICTOGRAMS 12 in SQUARE ADHESIVE MPCS586VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.