Zoro Homepage

Adhesive Poly, 14 in x 10 in, Adhesive

  • Mfr # MCAW350VS

  • Zoro # G911703448


product price: $13.75
/ea

Key Features

Sign Material
Adhesive Poly
Height
14 in
Width
10 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MCAW350VS
Zoro #
G911703448
UPC #
-
Country of Origin
United States

Dimensions

Height
14 in
Width
10 in

Details

Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Accuform PROP 65 DESIGNATED SMOKING AREA MCAW350VS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.