Adhesive Poly, 1.5 in x 1.5 in, Adhesive
Mfr # LCAW500VS1
Zoro # G215231272
product price: $50.69
/eaKey Features
Sign Material
Adhesive Poly
Height
1.5 in
Width
1.5 in
Thickness
5 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCAW500VS1
Zoro #
G215231272
UPC #
-
Country of Origin
United States
Dimensions
Height
1.5 in
Width
1.5 in
Thickness
5 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Sign Shape
Circle
Description
Safety Label, COMPLIES WITH ALL LOCAL AND STATE LAWS RX, 1.5 x 1.5, Adhesive Poly, 1000/RL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.