
Adhesive Poly, 20 in x 14 in, Adhesive
Mfr # MFSD578VS
Zoro # G611711958
product price: $20.79
/eaKey Features
Sign Material
Adhesive Poly
Height
20 in
Width
14 in
Size
20" x 14"
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD578VS
Zoro #
G611711958
UPC #
846642074357
Country of Origin
United States
Dimensions
Height
20 in
Width
14 in
Size
20" x 14"
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
ACCUFORM SAFETY SIGN AED 20 X 14 ADHESIVE MFSD578VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.