Adhesive Poly, 4 in x 4 in, Adhesive
Mfr # LBHZ502VSP
Zoro # G315236474
product price: $14.69
/eaKey Features
Sign Material
Adhesive Poly
Height
4 in
Width
4 in
Thickness
0.02 in
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LBHZ502VSP
Zoro #
G315236474
UPC #
846642095413
Country of Origin
United States
Dimensions
Height
4 in
Width
4 in
Thickness
0.02 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Safety Label, SOILED LINEN, 4 x 4, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.