Shop ACCUFORM
See all product information
Create Account
Adhesive Poly, 4 in x 4 in, Adhesive
- Mfr # LRST501VSP
- Zoro # G915240291
product price:Â
$
15.55
/ea
Key Features
Legend
Stop Wash Hands Before And After Patient Care Even If Wore Gloves - Always Change Gloves Between Patients
Sign Material
Adhesive Poly
Height
4 in
Width
4 in
Thickness
0.02 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LRST501VSP
- Zoro #
- G915240291
- UPC #
- 846642095390
- Country of Origin
- United States
Dimensions
- Height
- 4 in
- Width
- 4 in
- Thickness
- 0.02 in
Details
- Legend
- Stop Wash Hands Before And After Patient Care Even If Wore Gloves - Always Change Gloves Between Patients
- Sign Material
- Adhesive Poly
- Sign Mounting Style
- Adhesive
- Sign Shape
- Octagon
Description
Safety Label, STOP WASH HANDS BEFORE AND AFTER, 4 Octagon, Adhesive Poly, 5/PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.