Zoro Homepage

Adhesive Poly, 4 in x 4 in, Adhesive

  • Mfr # MHZW47EVP

  • Zoro # G815238244


product price: $22.99
/ea

Key Features

Height
4 in
Width
4 in
Size
4" x 4"
Thickness
0.1 in
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHZW47EVP
Zoro #
G815238244
UPC #
-
Country of Origin
United States

Dimensions

Height
4 in
Width
4 in
Size
4" x 4"
Thickness
0.1 in

Details

Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive

Description

Hazardous Waste Label, MATERIALS FOR RECYCLE, 4 x 4, Adhesive Poly, 25/PK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.