Adhesive Poly, 6 in x 6 in, Adhesive
Mfr # LABR615VSP
Zoro # G115235097
product price: $29.35
/eaKey Features
Height
6 in
Width
6 in
Thickness
0.02 in
Sign Mounting Style
Adhesive
Sign Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LABR615VSP
Zoro #
G115235097
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Thickness
0.02 in
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Sign Shape
Round
Description
Safety Label, CAUTION AUTOMATIC DOOR, 6 x 6, Adhesive Poly, 5/PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.