
Adhesive Poly, 6 in x 6 in, Adhesive
Mfr # MPCS547VS
Zoro # G811716876
product price: $9.15
/eaKey Features
Sign Material
Adhesive Poly
Height
6 in
Width
6 in
Size
6" square
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPCS547VS
Zoro #
G811716876
UPC #
-
Country of Origin
United States
Dimensions
Height
6 in
Width
6 in
Size
6" square
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Sign Shape
Square
Description
ACCUFORM CSA PICTOGRAMS 6 SQUARE ADHESIVE VINYL MPCS547VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.