
Adhesive Poly, 7 in x 5 in, Adhesive
Mfr # MSMK537VS
Zoro # G011721021
product price: $6.65
/eaSold in multiples of 2 for $13.30
Key Features
Sign Material
Adhesive Poly
Height
7 in
Width
5 in
Size
7" x 5"
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MSMK537VS
Zoro #
G011721021
UPC #
846642084240
Country of Origin
United States
Dimensions
Height
7 in
Width
5 in
Size
7" x 5"
Details
Sign Material
Adhesive Poly
Sign Mounting Style
Adhesive
Description
Accuform Safety Sign SMOKING PERMITTED IN MSMK537VS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.