Admittance Sign, 10 in H, 14 in W, Vinyl, Rectangle, English, MATR521VS

  • Mfr # MATR521VS

  • Zoro # G1691945


product price: $9.89
/ea

Key Features

Header
No Header
Legend
No Trespassing
Height
10 in
Sign Shape
Rectangle
Sign Material
Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MATR521VS
Zoro #
G1691945
UPC #
846642004309
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Admittance Sign
Header
No Header
Legend
No Trespassing
Sign Shape
Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive Surface
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Legend Color
Red
ANSI Compliant
Yes
Legend/Background Color
Red/white
Background Color
White
Material
Vinyl
Language
English
Subject Matter
Trespassing & Property
Mounting Style
Adhesive-Backed
Legend Color
Red
Sign Legend Text Color
Red
Chemical Resistant
No
Write on Surface
No
Mirror Print
No
ANSI Standards
ANSI Z535
Adhesive Type
Acrylic
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Includes Mounting Hardware
No
State Specific Sign
No
Sign Format
Other Format
Metal Detectable
No
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Sign Legend Style
Text
Adhesive Style
Permanent
Minimum Service Temperature
-20 Degrees F
ANSI 969 Compliant
No
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
No
Minimum Application Temperature
20 Degrees F
Sign Header
No Header
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend
No Trespassing
Protective Coating
No Protective Coating
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible

Description

Admittance Sign, Sign Subject Matter Trespassing and Property, Height 10 in, Width 14 in, Sign Material Vinyl, Sign Mounting Style Adhesive Surface, Header No Header, Legend No Trespassing, Printed Language English, Sign Shape Rectangle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.