Shop ACCUFORM
See all product information
Create Account
Admittance Sign, 7" Height, 10" Width, Aluminum, English
- Mfr # MADM488VA
- Zoro # G1713024
product price:Â
$
20.29
/ea
Key Features
Header
No Header
Legend
Do Not Enter
Height
7"
Sign Shape
Rectangle
Sign Material
Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MADM488VA
- Zoro #
- G1713024
- UPC #
- -
- Country of Origin
- United States
- Item
- Admittance Sign
- Header
- No Header
- Legend
- Do Not Enter
- Sign Shape
- Rectangle
- Sign Material
- Aluminum
- Sign Mounting Style
- With Mounting Holes
- Printed Language
- English
- Sign Background Color
- White
- Retroreflective Grade
- Not Retroreflective
- Glow-in-the-Dark
- No
- UV Resistant
- Yes
- Sign Legend Color
- Black
- OSHA Compliant
- Yes
- Standards
- OSHA 29 CFR 1910.145; ANSI Z535
- ANSI Compliant
- Yes
- Operating Temp. Range
- -40 Degrees to 250 Degrees F
- Double-Sided
- No
- Legend Style
- Text
- Sign Legend Text Color
- Black
Dimensions
- Width
- 10"
- Height
- 7"
- Thickness
- 0.040 in
Description
Admittance Sign, Sign Subject Matter Exit and Entrance, Height 7 In., Width 10 In., Sign Material Aluminum, Sign Mounting Style With Mounting Holes, Header No Header, Legend Do Not Enter, Printed Language English, Sign Shape Rectangle
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.