
AED, Accu-Shield, 20 in x 17 in, Mounting Holes
Mfr # MFSD578XP
Zoro # G711711940
product price: $70.69
/eaKey Features
Legend
AED
Sign Material
Accu-Shield
Height
20 in
Width
17 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD578XP
Zoro #
G711711940
UPC #
-
Country of Origin
United States
Dimensions
Height
20 in
Width
17 in
Size
20 in X 14 in
Details
Legend
AED
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform SAFETY SIGN AED 20 in X 14 in MFSD578XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.