Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED, Aluma-Lite, 20 in x 14 in

  • Mfr # MFSD578XL

  • Zoro # G511711959


product price: $61.35
/ea

Key Features

Legend
AED
Sign Material
Aluma-Lite
Height
20 in
Size
20" x 14"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD578XL
Zoro #
G511711959
UPC #
-
Country of Origin
United States

Dimensions

Height
20 in
Width
14 in
Size
20" x 14"

Details

Legend
AED
Sign Material
Aluma-Lite

Description

ACCUFORM SAFETY SIGN AED 20 X 14 MFSD578XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.