Aed Automated External Defibrillator, 8 1/2 in W x 6 in H, V-Shaped, Plastic, PSP861

  • Mfr # PSP861

  • Zoro # G1728607


product price: $17.15
/ea

Key Features

Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Height
6 in
Width
8 1/2 in
Thickness
0.1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP861
Zoro #
G1728607
UPC #
846642045715
Country of Origin
United States

Dimensions

Height
6 in
Width
8 1/2 in
Thickness
0.1 in

Details

Item
V-Shape Projection Sign
Legend
Aed Automated External Defibrillator
Sign Material
Plastic
Sign Mounting Style
V-Shaped, With Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
Retroreflective Grade
Not Retroreflective
Sign Shape
V-Shaped
Glow-in-the-Dark
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Sign Background Color
Yellow
Operating Temp. Range
-40 Degrees F to 212 Degrees F
Includes
Mounting screws and self-adhesive foam tape
Header
No Header
Legend Style
Symbol and Text
Printed Language
English
Legend Color
Black
Sign Legend Text Color
Black

Description

V-Shape Projection Sign, Sign Subject Matter Medical and Hospital, Height 6 in, Width 8 1/2 in, Sign Material Plastic, Sign Mounting Style V-Shaped, With Mounting Holes, Header No Header, Legend AED Automated External Defibrillator, Printed Language English, Sign Shape V-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.