
AED (Automated External Defibrillator Arrow Right), Accu-Shield, 14 in x 10 in, Mounting Holes
Mfr # MFSD417XP
Zoro # G411715699
product price: $36.99
/eaKey Features
Legend
AED (Automated External Defibrillator Arrow Right)
Sign Material
Accu-Shield
Height
14 in
Width
10 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MFSD417XP
Zoro #
G411715699
UPC #
-
Country of Origin
United States
Dimensions
Height
14 in
Width
10 in
Details
Legend
AED (Automated External Defibrillator Arrow Right)
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
ACCUFORM SAFETY SIGN AED AUTOMATED EXTERNAL MFSD417XP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.