Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AED Automated External Defibrillator/Spanish-Bilingual Sign, 9" W x 12" H, L-Shaped, SBPSP760

  • Mfr # SBPSP760

  • Zoro # G1696793


product price: $18.99
/ea

Key Features

Legend
AED Automated External Defibrillator/AED Desfibrilador Externo Automatico
Sign Material
Plastic
Height
12"
Width
9"
Thickness
0.100"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SBPSP760
Zoro #
G1696793
UPC #
846642046125
Country of Origin
United States

Dimensions

Height
12"
Width
9"
Thickness
0.100"

Details

Item
Spanish-Bilingual L-Shape Projection Sign
Legend
AED Automated External Defibrillator/AED Desfibrilador Externo Automatico
Sign Material
Plastic
UV Resistant
Yes
Double-Sided
Yes
Sign Shape
L-Shaped
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
ANSI Compliant
Yes
Header
No Header
Printed Language
English, Spanish
Standards
OSHA 29 CFR 1910.145; ANSI Z535
Operating Temp. Range
-40 Degrees to 212 Degrees F
Legend Style
Symbol and Text
Includes
Mounting screws and self-adhesive foam tape
OSHA Compliant
Yes
Sign Background Color
White
Legend Color
Black
Sign Legend Text Color
Black

Description

Spanish-Bilingual L-Shape Projection Sign, Sign Subject Matter Medical and Hospital, Height 12 In., Width 9 In., Sign Material Plastic, Header No Header, Legend AED Automated External Defibrillator/AED Desfibrilador Externo Automatico, Printed Language English, Spanish, Sign Shape L-Shaped

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.