Zoro Homepage

AED (Graphic), Dura-Plastic, 10 in x 7 in, Mounting Holes

  • Mfr # MFSD601XT

  • Zoro # G111713520


product price: $17.89
/ea

Key Features

Legend
AED (Graphic)
Sign Material
Dura-Plastic
Height
10 in
Width
7 in
Sign Mounting Style
Mounting Holes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFSD601XT
Zoro #
G111713520
UPC #
-
Country of Origin
United States

Dimensions

Height
10 in
Width
7 in
Size
10" x 7"

Details

Legend
AED (Graphic)
Sign Material
Dura-Plastic
Sign Mounting Style
Mounting Holes

Description

ACCUFORM SAFETY SIGN AED GRAPHIC 10 X 7 MFSD601XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.