Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AISLE FLOOR MARKING SIGN 17 in NUMBER MFS0174

  • Mfr # MFS0174

  • Zoro # G411986198


product price: $36.49
/ea

Key Features

Width
17 in
Height
17 in
Sign Material
Textured Adhesive Vinyl
Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MFS0174
Zoro #
G411986198
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.027 in

Details

Sign Material
Textured Adhesive Vinyl

Description

Accuform AISLE FLOOR MARKING SIGN 17 in NUMBER MFS0174

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.