Zoro Homepage

AISLE FLOOR MARKING SIGN 17 in NUMBER MFS0175

  • Mfr # MFS0175

  • Zoro # G411986150


product price: $36.49
/ea

Key Features

Width
17 in
Height
17 in
Sign Material
Textured Adhesive Vinyl
Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MFS0175
Zoro #
G411986150
UPC #
-
Country of Origin
United States

Dimensions

Width
17 in
Height
17 in
Thickness
0.027 in

Details

Sign Material
Textured Adhesive Vinyl

Description

Accuform AISLE FLOOR MARKING SIGN 17 in NUMBER MFS0175

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.