
Alcohol Drug And Weapon Free Zone, Accu-Shield, 10 in x 14 in, Mounting Holes
Mfr # MADM899XP
Zoro # G811698677
product price:Â $39.65
/eaKey Features
Legend
Alcohol Drug And Weapon Free Zone
Height
10 in
Width
14 in
Sign Mounting Style
Mounting Holes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MADM899XP
Zoro #
G811698677
UPC #
-
Country of Origin
United States
Dimensions
Height
10 in
Width
14 in
Size
10" x 14"
Details
Legend
Alcohol Drug And Weapon Free Zone
Sign Material
Accu-Shield
Sign Mounting Style
Mounting Holes
Description
Accuform OSHA NOTICE SAFETY SIGN ALCOHOL MADM899XP
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.