Shop ACCUFORM
See all product information
Create Account
Alcohol Drug And Weapon Free Zone, Adhesive Dura-Poly, 10 in x 14 in, Adhesive
- Mfr # MADM899XV
- Zoro # G711698579
product price:Â
$
16.49
/ea
Key Features
Legend
Alcohol Drug And Weapon Free Zone
Height
10 in
Width
14 in
Sign Mounting Style
Adhesive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MADM899XV
- Zoro #
- G711698579
- UPC #
- -
- Country of Origin
- United States
- Legend
- Alcohol Drug And Weapon Free Zone
- Sign Material
- Adhesive Dura-Poly
- Sign Mounting Style
- Adhesive
Dimensions
- Height
- 10 in
- Width
- 14 in
- Size
- 10" x 14"
Description
ACCUFORM OSHA NOTICE SAFETY SIGN ALCOHOL MADM899XV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.