Shop ACCUFORM
See all product information
Create Account
Alcohol Drug And Weapon Free Zone, Dura-Plastic, 7 in x 10 in, 3/16" mounting holes
- Mfr # MACC809XT
- Zoro # G211698567
product price:Â
$
19.55
/ea
Key Features
Legend
Alcohol Drug And Weapon Free Zone
Height
7 in
Width
10 in
Size
7" x 10"
Sign Mounting Style
3/16" mounting holes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MACC809XT
- Zoro #
- G211698567
- UPC #
- -
- Country of Origin
- United States
- Legend
- Alcohol Drug And Weapon Free Zone
- Sign Material
- Dura-Plastic
- Sign Mounting Style
- 3/16" mounting holes
Dimensions
- Height
- 7 in
- Width
- 10 in
- Size
- 7" x 10"
Description
Accuform OSHA NOTICE SAFETY SIGN ALCOHOL MACC809XT
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.